Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5ZEF4
Zoro # G3010743
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Product Information
- Brand Speedaire
- MFR # 5ZEF4
- Zoro # G3010743
- UPC # 190735678381
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.437 in |
Overall Length | 11.87 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Air Cylinder Bore Dia. | 1 1/4 in |
Dimension E | 0.50 in |
Dimension L | 0.41 in |
Dimension B | 0.749 in |
Dimension Kk | 7/16"-20 UNF |
Dimension A | 3/4 in |
Dimension N1 | 3/4"-16 |
Dimension D | 0.38 in |
Dimension Cd | 0.25 in |
Dimension Cb | 0.5 in |
Dimension Cc | 0.437 in |
Rod Thread Size | 7/16"-20 |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/4 in |
Rod Diameter | 7/16 in |
Stroke Length | 6 in |
Overall Height | 11 7/8 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 11 7/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.