Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting
Mfr # NCDMR150-0900
Zoro # G2708641
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
Product Information
- Brand Speedaire
- MFR # NCDMR150-0900
- Zoro # G2708641
- UPC # 190735643181
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.44 in |
Overall Length | 14.44 in |
Rod Thread Length | 1 1/4 in |
Port Size | 1/8 in NPT |
Rod Thread Size | 7/16"-20 UNF |
Dimension B | 1.72 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension C | 1 3/4 in |
Dimension A | 14 11/25 in |
Dimension E | 1/4 in NPT |
Dimension D | 1/4"-20 SHCS, 5/16"-18 UNC |
Bore Diameter | 1 1/2 in |
Rod Diameter | 7/16 in |
End Cap Length | 1/4 in |
Overall Height | 1 3/4 in |
Stroke Length | 9 in |
Body Diameter | 1 9/16 in |
Overall Width | 1 3/4 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Front Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/8, PK5 (87000-02-04)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 105" (A105)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- PIX PIX 255L075, Standard Timing Belt, L, 3/4 X 25-1/2, T68, Trapezoidal (255L075)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDMR150-0300)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMR150-1000)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 100 mm Stroke, ISO Double Acting (CD85F25-100-B)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (4MU39)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR106-0400)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDME125-0600)
- FESTO Round Cylinder DSNU-40-100-PPS-A (DSNU-40-100-PPS-A)
- Speedaire Pneumatic System Components