Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Compact Double Acting (Discontinued)
Mfr # 5YCL5
Zoro # G0104925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Product Information
- Brand Speedaire
- MFR # 5YCL5
- Zoro # G0104925
- UPC # 190735673928
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 5 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Dimension J | 0.5 in |
Dimension C | 2.19 in |
Dimension F | 0.63 in |
Dimension L | 1/8 in NPT |
Dimension H | 0.5 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension D | #10 |
Dimension A | 2 31/50 in |
Rod Thread Size | 3/8"-24 |
Dimension E | 3/8"-24 |
Overall Height | 5 in |
Inlet Size | 1/8 in |
Rod Diameter | 5/8 in |
Bore Diameter | 1 1/2 in |
Stroke Length | 4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 5 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.