Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 5MMD2
Zoro # G2721844
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Product Information
- Brand Speedaire
- MFR # 5MMD2
- Zoro # G2721844
- UPC # 190735632567
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 7.62 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension A | 1/2 in |
Dimension B | 0.624 in |
Rod Thread Size | 5/16"-24 |
Dimension Cb | 0.38 in |
Dimension D | 0.25 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension N1 | 5/8"-18 |
Dimension E | 0.38 in |
Dimension L | 0.34 in |
Dimension Kk | 5/16"-24 UNF |
Dimension Cc | 0.312 in |
Dimension Cd | 0.25 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Overall Height | 7 5/8 in |
Stroke Length | 3 in |
Bore Diameter | 1 1/16 in |
Rod Diameter | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 7 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- SPEEDAIRE Air Cylinder, 2 in Bore, 14 in Stroke, Round Body Double Acting (5VMT5)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (5ZEN3)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEG1)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (NCDMC106-0100CS)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB075-0500)
- SPEEDAIRE Air Cylinder, 2 in Bore, 24 in Stroke, Round Body Double Acting (5VMU5)
- SMC Dual Piston Cylinder, 25mmBore, 40mmStroke (CXSM25-40)
- Speedaire Pneumatic System Components