Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # 5ZEN5
Zoro # G2774913
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Product Information
- Brand Speedaire
- MFR # 5ZEN5
- Zoro # G2774913
- UPC # 190735678992
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 6.56 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 5/16"-24 |
Dimension A | 1/2 in |
Dimension Cc | 0.312 in |
Dimension D | 0.25 in |
Dimension N1 | 5/8"-18 |
Dimension B | 0.624 in |
Dimension Cb | 0.38 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension Cd | 0.25 in |
Dimension E | 0.38 in |
Dimension L | 0.34 in |
Dimension Kk | 5/16"-24 UNF |
Nose Mount Thread Size | 5/8"-18 |
Bore Diameter | 1 1/16 in |
Rod Diameter | 5/16 in |
Inlet Size | 1/8 in |
Overall Height | 6 9/16 in |
Stroke Length | 2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 3 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 6 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 415836 (415836)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- BRANDTECH Class A Certified PMP Cylinder, w/Mo, PK2 (V64904)
- DODGE 8VX1800 BELT DRIVE COMPONENTS (107205)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (5ZEN4)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (4MU49)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEE1)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting (5VLG4)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 80 mm Stroke, ISO Double Acting (C85E25-80)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting (1.75PSR03.00)
- Speedaire Air Cylinders