Shop All Air Cut-Off Tools
Speedaire
Air Cut Off Tool, Industrial, 90 psi
Mfr # 45YY24
Zoro # G5441235
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Free Speed 4,500 RPM
- Wheel Dia. 2 1/2 in
- CFM @ Full Load 12.0
- HP 0.4 hp
Product Information
- Brand Speedaire
- MFR # 45YY24
- Zoro # G5441235
- UPC # 00194484265168
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 2 1/2 in |
Overall Length | 8 in |
Spindle Dia. | 3/8 in |
Min. Hose Size | 3/8 in |
Spindle Diameter | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 2 1/2 in |
Arbor Hole Size | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 2 1/2 in, Duty Rating Heavy Duty, Horsepower 0.4 hp, Max. Speed 4,500 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Standard Reach, Kit Contents (1) Bare Tool, (1) Cut-Off Wheel, Includes Spindle Wrenches, Wheel, Speed Control Lever, Lever Type Lever, Maximum Wheel Thickness 3/16 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, 58 mm, 154 Lb (89R63-025-2)
- DRILL AMERICA 1/4" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD1/4S)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- WARWOOD TOOL 60 Claw Bar Chisel End (16330)
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- Speedaire Air Cut-Off Tools