Shop All Air Compressor Pumps
Speedaire
Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder
Mfr # 1WD23
Zoro # G8482783
product price: $3,495.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,495.99
Free 30-Day Returns
Key Features
- HP 5 hp, 7 1/2 hp
- Number of Stages 2
- Lubrication Type Pressure Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Product Information
- Brand Speedaire
- MFR # 1WD23
- Zoro # G8482783
- UPC # 190735604267
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 16 1/2 in |
Overall Width | 16.87 in |
Overall Depth | 19.87 in |
Stroke Length | 3 in |
Sheave Size @ 1725 RPM | 7 1/4 in, 9 3/4 in |
Overall Height | 23.25 in |
Bore Dia. | 2 1/2 in, 4 5/8 in |
Outlet Size | 0.75 in |
Bore Diameter | 2.5 in, 4.62 in |
Flywheel Diameter | 16 1/2 in |
Description
Air Compressor Pump, Lubrication Type Pressure Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 17.3/23.5 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Pump Speed 1,035 RPM, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Rotation CCW, Stroke Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- NACHI E30200 Series Metric Taper Roller Bearing, E30213J (E30213J)
- BESTORQ H Timing Belts (600H150)
- SPEEDAIRE Air Compressor Pump, 1 1/2, 2, 1 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX6)
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 3/4 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (40KH94)
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (5FTU0)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX7)
- ROLAIR Cylinder Replacement Pump, 7 1/2 hp, 1 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP12K35GR)
- Speedaire Air Compressor Pumps