Shop All Gas Compressors & Generators
Speedaire
Air Compressor Combo, 22 HP, 5000W
Mfr # AGW-SH22-20G
Zoro # G2594755
product price: $10,636.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$10,636.99
Free 30-Day Returns
Key Features
- Engine HP - Air Compressor 22.0 hp
- Rated Watts - Air Compressor, Generator 4500
- Free Air CFM @ 90 PSI - Air Compressor 30.5
- Tank Size - Air Compressor 20 gal
- Tank Style - Air Compressor Horizontal
Product Information
- Brand Speedaire
- MFR # AGW-SH22-20G
- Zoro # G2594755
- UPC # 190735620502
- Country of Origin United States
- Category Gas Compressors & Generators
Dimensions
Tank Size - Air Compressor | 20 gal |
Overall Length | 47 in |
Overall Height | 47.5 in |
Tank Size | 20 gal. |
Overall Width | 24 in |
Air Tank Size | 20 gal |
Outlet Size | 1/4 in |
Description
Stationary Air Compressor/Generator/Welder, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 22 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 29 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 20 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 85 dB, Pump Type Reciprocating, Wattage 5,000 W, Maximum Speed 3,600 RPM, Engine Output Current 41.5/20.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3-IN-ONE Multi-Purpose Oil 4 oz (100703)
- D&D Timing Belt, L, 1.5 x 42in PL, T112 (420L150)
- AEROQUIP Fitting, Metric, Straight, 1/4, M14X1.5 (1A6DL4)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30GE)
- SPEEDAIRE Compressor/Generator, 13 HP, 17CFM Max (AG2-SH08-08G)
- SPEEDAIRE Compressor/Generator, Portable, Recoil (AG2-PH13-08G1)
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM (AG1-PH65-08G)
- SPEEDAIRE Air Compressor/Generator/Welder, 80.8dB (AGW-SM14-30G)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- Speedaire Air Compressors