Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor
Mfr # AG2-SM14-30GE
Zoro # G103614767
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,637.99
Free 30-Day Returns
Key Features
- Includes (2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
- Overall Height 45 in
- Overall Length 40 in
- Lubrication Type Splash Lubricated
- Weight 450 lb
Product Information
- Brand Speedaire
- MFR # AG2-SM14-30GE
- Zoro # G103614767
- UPC # 016977221638
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 40 in |
Overall Width | 24.5 in |
Outlet Size | 1/4 in |
Air Tank Size | 30 gal |
Description
Stationary Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 15.7 cfm, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Starter Type Electric, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32304J, Tapered Roller Metric Type (HR32304J)
- SKF SKF-6208 2RS1 JEM, Single Row Ball Brgs, 6208 2RS1 JEM (6208 2RS1 JEM)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC67)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC44)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- Speedaire Air Compressors