Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor, 2 Stages, 5 HP, 1 Phase
Mfr # 54JK64
Zoro # G9869931
product price: $2,613.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,613.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 230V
- Tank Type Horizontal
Product Information
- Brand Speedaire
- MFR # 54JK64
- Zoro # G9869931
- UPC # 00194484306021
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 50" |
Overall Length | 68 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 25 in |
Inlet Size | 3/4 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Air Compressor (AM2-PM09-08G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- Speedaire Air Compressors