Shop All Air Sanders, Buffers & Polishers
Speedaire
Air Belt Sander, 20,000 rpm
Mfr # 21AC03
Zoro # G7518603
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.45 HP
- Belt Size 1/2 in W x 12 in L
- Pad Size 1/2"W x 12"L
- Average CFM @ 15 Second Run Time 4.2 cfm
Product Information
- Brand Speedaire
- MFR # 21AC03
- Zoro # G7518603
- UPC # 190735605554
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/2 in W x 12 in L |
Pad Size | 1/2"W x 12"L |
Overall Length | 12-3/8" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 12 3/8 in |
Belt Width | 1/2 in |
Minimum Hose Size | 3/8 in |
Belt Length | 12 in |
Air Inlet Size | 1/4 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 12 in, Arm Type Pivoting, Speed Settings Variable, Belt Speed 3,816 SFPM, Grip Type Straight, Horsepower 0.45 hp, Duty Medium, Air Consumption 24 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Tool Length 12 3/8 in, Exhaust Location Rear, Average Flow Rate 4.2 cfm, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- MAKITA Rebar Cutter Drill Bit (Head Only) 7/8x4 (E-12538)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- SPEEDAIRE Air Random Orbital Sander, 5-3/4 in. L (48LZ97)
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- SPEEDAIRE Air Belt Sander, 18,000 rpm (21AC02)
- SPEEDAIRE Air Sander, 3 In Pad, 15,000 rpm (21AA95)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- Speedaire Air Sanders, Buffers & Polishers