Shop All Multi-purpose Air Hoses
Speedaire
3/4" x 150 ft EPDM Bulk Multipurpose Air Hose 200 psi BK
Mfr # 20031501
Zoro # G3138274
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 150 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Length 150 ft.
Product Information
- Brand Speedaire
- MFR # 20031501
- Zoro # G3138274
- UPC # 190735623862
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 150 ft. |
Length | 150 ft. |
Outside Dia. | 1.100" |
Pneumatic Hose Inside Dia. | 3/4" |
Hose Length | 150 ft |
Hose Inside Dia. | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Length 150 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sk X 60Mm-Kw Bushing, 120079 (120079)
- CLAIRE Heat Stable Silicone Release Agent, 20oz (CL948-1)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Material - Air Treatment: Polycarbonate with Guard (F18-03-SK00B)
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- SPEEDAIRE Rubber Hose (PN22N107G)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-13)
- Speedaire Air Hoses