Shop All Coiled Air Hoses
Speedaire
1/4" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL
Mfr # 1VEK1
Zoro # G3368906
$27.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air
- Hose Inside Dia. 1/4 in
- Hose Inside Dia. (In.) 1/4
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 125 psi
Product Information
- Brand Speedaire
- MFR # 1VEK1
- Zoro # G3368906
- UPC # 190735604120
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 20 ft |
Fitting Size | 1/4 in x 1/4 in |
Pneumatic Hose Length | 20 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Pnuematic Hose Fitting Size | 1/4" |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 5/16" |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Coiled Air Hose, Hose Inside Dia. 1/4 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Polyurethane, Max. Working Pressure @ 70 F 125 psi, Temp. Range -40 Degrees to 158 Degrees F, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Spatula, Diamond, Fine Blue (SPATX4002)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-75-41)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In (K2G10-115V-BR-06)
- SPEEDAIRE 1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ8)
- SPEEDAIRE 1/4" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ9)
- SPEEDAIRE 1/2" ID x 50 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ6)
- SPEEDAIRE 3/8" ID x 50 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ3)
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK7)
- SPEEDAIRE 1/4" ID x 6 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ7)
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- Speedaire Air Hoses