Shop All Chemicals Starting with W
Spectrum
Water, HPLC Grade-4L, PK4
Mfr # HP902-4LT-CS4
Zoro # G7978621
product price: $387.99
/pk 4, $97.00/ea
Free Shipping & Returns
$387.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula H2O
- Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
- Chemical Container Size 4 L
- Chemical Container Type Bottle
- CAS Number 7732-18-5
Product Information
- Brand Spectrum
- MFR # HP902-4LT-CS4
- Zoro # G7978621
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 4 L |
Details
Item | Water |
Chemical Formula | H2O |
Special Information | Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen |
Chemical Container Type | Bottle |
CAS Number | 7732-18-5 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 18.02 |
Chemical Grade | HPLC |
Description
Water, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- ADVANTECH Sieve, #25, S/S, 8 In, Full Ht (25SS8F)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- RPI Water, HPLC Grade, 4 L (248797)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- Spectrum Chemicals Starting with W