Shop All Chemicals Starting with A
Spectrum
Trans 4 (Aminomethyl)
Mfr # A0236-25G
Zoro # G8233990
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H15NO2
- Chemical Container Size 25 g
- Shelf Life 24 mo
- CAS Number 1197-18-8
- Molecular Weight F.W. 157.21
Product Information
- Brand Spectrum
- MFR # A0236-25G
- Zoro # G8233990
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
Trans-4-(Aminomethyl)Cyclohexanecarboxylic Acid, CAS Number 1197-18-8, Molecular Weight F.W. 157.21, Chemical Formula C8H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- Spectrum Chemicals Starting with A