Shop All Reagents and Refills
Spectrum
tert-Butyl Alcohol, Reagent-4L
Mfr # B1188-4LTGL
Zoro # G7938837
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Special Information A Clear Liquid With A Camphor-Like Odor, Used As A Solvent, As A Denaturant For Ethanol, As An Ingredient In Paint Removers, As An Octane Booster For Gasoline, And As An Intermediate In The Synthesis Of Other Chemical Commodities Such As Flavors And Perfumes
- CAS Number 75-65-0
- Shelf Life 24 mo
- Molecular Weight 74.12
Product Information
- Brand Spectrum
- MFR # B1188-4LTGL
- Zoro # G7938837
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | tert-Butyl Alcohol |
Chemical Container Material | Amber Glass |
Special Information | A Clear Liquid With A Camphor-Like Odor, Used As A Solvent, As A Denaturant For Ethanol, As An Ingredient In Paint Removers, As An Octane Booster For Gasoline, And As An Intermediate In The Synthesis Of Other Chemical Commodities Such As Flavors And Perfumes |
CAS Number | 75-65-0 |
Shelf Life | 24 mo |
Molecular Weight | 74.12 |
Chemical Formula | C4H10O |
Shipping Restrictions | UN1120, Butanol, 3, PG II |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
tert-Butyl Alcohol, CAS Number 75-65-0, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- ARGOS TECHNOLOGIES Manual Pipette Pump, 10 mL, Green (04395-05)
- CAFRAMO Turbine Propellor Blade (A553)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 125 (O1025-125GM)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- Spectrum Water Quality Testing