Shop All Chemicals Starting with T
Spectrum
Tergitol(R) 15-S-9, Surfactant, 100mL
Mfr # T1261-100ML49
Zoro # G8086132
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Grade Lab
- CAS Number 84133-50-6
- Chemical Container Type Bottle
- Molecular Weight Approx. F.W. 585
Product Information
- Brand Spectrum
- MFR # T1261-100ML49
- Zoro # G8086132
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Tergitol(R) 15-S-9, Surfactant |
Chemical Container Material | Amber Glass |
Chemical Grade | Lab |
CAS Number | 84133-50-6 |
Chemical Container Type | Bottle |
Molecular Weight | Approx. F.W. 585 |
Shelf Life | 24 mo |
Description
Tergitol(R) 15-S-9, Surfactant, CAS Number 84133-50-6, Molecular Weight Approx. F.W. 585, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- HEIDOLPH Pitched-Blade Impeller, PR 39 (036300440)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- SPECTRUM Tannic Acid, USP, 125g (T1013-125GM)
- RPI Trimethoprim, 25g (T59000-25.0)
- Spectrum Chemicals Starting with T