Shop All Chemicals Starting with S
Spectrum
Sorbitan Monooleate, NF, 4, Gls
Mfr # SPA83-4LTGL
Zoro # G8074451
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade NF
- Special Information A Partial Oleate Ester Of Sorbitol And Its Mono- And Dianhydrides
- Shelf Life 24 mo
- CAS Number 1338-43-8
- Shipping Restrictions Chemical Not Regulated for Transport
Product Information
- Brand Spectrum
- MFR # SPA83-4LTGL
- Zoro # G8074451
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sorbitan Monooleate, NF |
Chemical Grade | NF |
Special Information | A Partial Oleate Ester Of Sorbitol And Its Mono- And Dianhydrides |
Shelf Life | 24 mo |
CAS Number | 1338-43-8 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Description
Sorbitan Monooleate, NF, CAS Number 1338-43-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information A Partial Oleate Ester Of Sorbitol And Its Mono- And Dianhydrides
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- OAKTON Cal Solution, EC, 12.88 mS/cm, 1 Pt (WD-00606-10)
- UNITED SCIENTIFIC Watch Glasses, 250Mm Diameter, PK 12 (WGL250)
- SPECTRUM Sodium Silicate, Pentahydrate, 2.5kg (S1433-2.5KG13)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- SPECTRUM Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6 (S1315-500MLPL-CS6)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- Spectrum Chemicals Starting with S