Shop All Chemicals Starting with S
Spectrum
Sodm TriPlyphspht, FCC, 500g
Mfr # S1508-500GM
Zoro # G7942422
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7758-29-4
- Molecular Weight 367.86
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Bottle
- Shelf Life 12 mo
Product Information
- Brand Spectrum
- MFR # S1508-500GM
- Zoro # G7942422
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Tripolyphosphate, FCC |
CAS Number | 7758-29-4 |
Molecular Weight | 367.86 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Chemical Formula | Na5P3O10 |
Chemical Grade | FCC |
Chemical Container Material | Plastic |
Description
Sodium Tripolyphosphate, FCC, CAS Number 7758-29-4, Molecular Weight 367.86, Chemical Formula Na5P3O10, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- WHEATON Sample Vial, 25mL, PK72 (W224590)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodium Hydroxide, 20L (S-345-20LT56)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- Spectrum Chemicals Starting with S