Shop All Chemicals Starting with S
Spectrum
Sodium Metabisulfite, Granular, FCC, 500g
Mfr # SO181-500GM10
Zoro # G7976582
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula Na2S2O5
- Chemical Container Material Plastic
- Molecular Weight F.W. 190.11
- CAS Number 7681-57-4
Product Information
- Brand Spectrum
- MFR # SO181-500GM10
- Zoro # G7976582
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Metabisulfite, Granular, FCC |
Shelf Life | 24 mo |
Chemical Formula | Na2S2O5 |
Chemical Container Material | Plastic |
Molecular Weight | F.W. 190.11 |
CAS Number | 7681-57-4 |
Chemical Grade | FCC |
Chemical Container Type | Bottle |
Description
Sodium Metabisulfite, Granular, FCC, CAS Number 7681-57-4, Molecular Weight F.W. 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- RPI Sodium Hydroxide, 3kg (S24000-3000.0)
- Spectrum Chemicals Starting with S