Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 500mL
Mfr # S-395-500ML51
Zoro # G7972111
$66.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 10.0 N
- Shelf Life 24 mo
- Chemical Container Size 500 mL
- Chemical Container Material Plastic
- APHA APHA
Product Information
- Brand Spectrum
- MFR # S-395-500ML51
- Zoro # G7972111
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Sodium Hydroxide |
Concentration | 10.0 N |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
APHA | APHA |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Description
Sodium Hydroxide, Concentration 10.0 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- Spectrum Chemicals Starting with S