Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 500mL
Mfr # S-390-500ML51
Zoro # G7948530
product price: $61.59
/ea
$61.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Grade Lab
- Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
- Shelf Life 24 mo
- Concentration 5 N
Product Information
- Brand Spectrum
- MFR # S-390-500ML51
- Zoro # G7948530
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Sodium Hydroxide |
Chemical Grade | Lab |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Shelf Life | 24 mo |
Concentration | 5 N |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Sodium Hydroxide, Concentration 5 N, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM Sodium Hydroxide, 20L (S-345-20LT56)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- RPI Sucrose, 10 KG (S24060-10000.0)
- Spectrum Chemicals Starting with S