Shop All Chemicals Starting with S
Spectrum
Sodium Carbonate, Anhydrous, 500g
Mfr # S1226-500GM10
Zoro # G7980487
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Molecular Weight F.W. 105.99
- CAS Number 497-19-8
- Chemical Container Material Plastic
Product Information
- Brand Spectrum
- MFR # S1226-500GM10
- Zoro # G7980487
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Carbonate, Anhydrous, Technical |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 105.99 |
CAS Number | 497-19-8 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Grade | Technical |
Chemical Formula | Na2CO3 |
Description
Sodium Carbonate, Anhydrous, Technical, CAS Number 497-19-8, Molecular Weight F.W. 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Solvent Cabinet, 35-1/8" H, Pearl White (GRJTP189-36SLASY)
- LAMOTTE Individual Test Kit, Ammonia, Nitrogen (5864-01)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodm Sulfate, Anhdrs, USP, EP, BP, 500g (SO204-500GM)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- Spectrum Chemicals Starting with S