Shop All Chemicals Starting with S
Spectrum
Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg
Mfr # S1110-2.5KG
Zoro # G7956930
Free Shipping & Returns
$543.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 127-09-3
- Chemical Container Size 2.5 kg
- Chemical Grade ACS
- Chemical Formula C2H3NaO2
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # S1110-2.5KG
- Zoro # G7956930
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Acetate, Anhydrous, Reagent, ACS |
CAS Number | 127-09-3 |
Chemical Grade | ACS |
Chemical Formula | C2H3NaO2 |
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Chemical Container Material | Plastic |
Molecular Weight | 82.03 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Sodium Acetate, Anhydrous, Reagent, ACS, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- Spectrum Chemicals Starting with S