Shop All Chemicals Starting with S
Spectrum
Slvr Ntrt, 0.1N, Stdzd Sltn, 1L
Mfr # S-163-1LT
Zoro # G8068949
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information USP Volumetric Solution, 16.99 g AgNO3 in 1000 ml
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Concentration 0.1 N
Product Information
- Brand Spectrum
- MFR # S-163-1LT
- Zoro # G8068949
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Item | Silver Nitrate, Standardized Solution |
Special Information | USP Volumetric Solution, 16.99 g AgNO3 in 1000 ml |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Concentration | 0.1 N |
Shipping Restrictions | UN1760, Corrosive Liquid, n.o.s. (Silver Nitrate, Solution), 8, PG III |
Chemical Grade | Lab |
Description
Silver Nitrate, Standardized Solution, Concentration 0.1 N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Silver Nitrate, Solution), 8, PG III, Special Information USP Volumetric Solution, 16.99 g AgNO3 in 1000 ml
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- Spectrum Chemicals Starting with S