Shop All Chemicals Starting with S
Spectrum
Silicagel, Grade, 15, 30-60 Mesh 500g
Mfr # SIL02-500GM
Zoro # G7920950
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Size 500 g
- Chemical Container Material Metal
- Chemical Container Type Drum
- Shipping Restrictions Chemical Not Regulated for Transport
Product Information
- Brand Spectrum
- MFR # SIL02-500GM
- Zoro # G7920950
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Silica Gel, Grade 15, 30-60 Mesh |
Chemical Grade | Lab |
Chemical Container Material | Metal |
Chemical Container Type | Drum |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Special Information | For Chromatography (Hydrocarbon And Steroid Separations) |
CAS Number | 7631-86-9 |
Description
Silica Gel, Grade 15, 30-60 Mesh, CAS Number 7631-86-9, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Chromatography (Hydrocarbon And Steroid Separations)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodium Hydroxide, 20L (S-345-20LT56)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- Spectrum Chemicals Starting with S