Shop All Chemicals Starting with S
Spectrum
Sdm Hydroxide, Flakes, Technical, 2.5kg
Mfr # S1308-2.5KG
Zoro # G8004427
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1310-73-2
- Chemical Container Size 2.5 kg
- Molecular Weight 40.00
- Shelf Life 24 mo
- Chemical Grade Technical
Product Information
- Brand Spectrum
- MFR # S1308-2.5KG
- Zoro # G8004427
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Hydroxide, Flakes, Technical |
CAS Number | 1310-73-2 |
Molecular Weight | 40.00 |
Shelf Life | 24 mo |
Chemical Grade | Technical |
Chemical Formula | NaOH |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1823, Sodium Hydroxide, Solid, 8, PG II |
Description
Sodium Hydroxide, Flakes, Technical, CAS Number 1310-73-2, Molecular Weight 40.00, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- HEATHROW SCIENTIFIC PIPETTE MANUAL RACK 15.75X3.5 BLUE (HS20612)
- MARTIN TOOLS SPROCKET & GEAR SPOON & DOLLY SET 4 PC (MT645K)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg (S1461-12KG)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- RPI Sucrose, 10 KG (S24060-10000.0)
- Spectrum Chemicals Starting with S