Shop All Chemicals Starting with S
Spectrum
Sdm Chlorite, Anhdrs, Flakes, 2.5kg
Mfr # S1243-2.5KG
Zoro # G8088278
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaClO2
- Shelf Life 24 mo
- Shipping Restrictions UN1496, Sodium Chlorite, 5.1, PG II
- Chemical Grade Lab
- Chemical Container Material Plastic
Product Information
- Brand Spectrum
- MFR # S1243-2.5KG
- Zoro # G8088278
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Chlorite, Anhydrous, Flakes |
Chemical Formula | NaClO2 |
Shelf Life | 24 mo |
Shipping Restrictions | UN1496, Sodium Chlorite, 5.1, PG II |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Molecular Weight | 90.45 |
Chemical Container Type | Drum |
CAS Number | 7758-19-2 |
Description
Sodium Chlorite, Anhydrous, Flakes, CAS Number 7758-19-2, Molecular Weight 90.45, Chemical Formula NaClO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1496, Sodium Chlorite, 5.1, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-19)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- SPECTRUM Sodium Hydroxide, 20L (S-345-20LT56)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg (S1461-12KG)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- Spectrum Chemicals Starting with S