Shop All Chemicals Starting with S
Spectrum
Sdm Bicarbonate, Pwdr, Rgnt, ACS, 12kg
Mfr # S1145-12KG
Zoro # G7978691
original price:
$514.36
40% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 12 kg
- Chemical Container Material Plastic
- Chemical Formula NaHCO3
- Chemical Container Type Drum
Product Information
- Brand Spectrum
- MFR # S1145-12KG
- Zoro # G7978691
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Sodium Bicarbonate, Powder, Reagent, ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Formula | NaHCO3 |
Chemical Container Type | Drum |
CAS Number | 144-55-8 |
Chemical Grade | ACS |
Molecular Weight | 84.01 |
Shelf Life | 24 mo |
Description
Sodium Bicarbonate, Powder, Reagent, ACS, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- WHEATON AC Round Bottle, 8 oz, PK96 (W217008)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- Spectrum Chemicals Starting with S