Shop All Chemicals Starting with P
Spectrum
Potassium Iodide, Granular, FCC, 500g
Mfr # P1344-500GM10
Zoro # G7960963
Free Shipping & Returns
$446.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7681-11-0
- Molecular Weight F.W. 166.00
- Chemical Container Size 500 g
- Chemical Container Material Amber Glass
- Chemical Formula KI
Product Information
- Brand Spectrum
- MFR # P1344-500GM10
- Zoro # G7960963
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Potassium Iodide, Granular, FCC |
CAS Number | 7681-11-0 |
Molecular Weight | F.W. 166.00 |
Chemical Container Material | Amber Glass |
Chemical Formula | KI |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Description
Potassium Iodide, Granular, FCC, CAS Number 7681-11-0, Molecular Weight F.W. 166.00, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tablet, Reagent, Pk100 (CL203)
- THERMO FISHER SCIENTIFIC Tsg205, Countertop Ref (TSG205SA)
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- SPECTRUM Propyleneglycol, USP, 500mL, Pls (PR130-500MLPL)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- Spectrum Chemicals Starting with P