Shop All Books
Spectrum
Phonics Workbook, Grade K, Paperback
Mfr # 704603
Zoro # G701242751
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-6 years
- Includes 1 Book
- Recommended Grade Grade K
- Material Paper
- Color Multi
Product Information
Details
Recommended Age | 5-6 years |
Includes | 1 Book |
Recommended Grade | Grade K |
Material | Paper |
Color | Multi |
Description
The Spectrum® Phonics Workbook for kindergarten features 144 pages of progressive lessons and practice to help students form words with letter sounds, pairs, and blends.
This standards-based workbook is perfect for building and reinforcing reading comprehension skills. Filled with engaging exercises in a progressive format, this resource guides students through letter recognition, consonant sounds, short vowel sounds, alphabetical order, and more. An answer key is included to help parents and teachers accurately monitor students' progress and feel confident in their competency.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
This standards-based workbook is perfect for building and reinforcing reading comprehension skills. Filled with engaging exercises in a progressive format, this resource guides students through letter recognition, consonant sounds, short vowel sounds, alphabetical order, and more. An answer key is included to help parents and teachers accurately monitor students' progress and feel confident in their competency.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- THERMWELL PRODUCTS GRY Camper Foam Tape (V447H)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- MARKAL Dry Erase Marker, Barrel Type, Red (96570)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- SPECTRUM Reading Workbook, Grade 5, Paperback (704583)
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- SPECTRUM Spectrum® Math Workbook, Grade K (704560)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- ROARING SPRING Case of Red Marble Composition Notebooks, Grade 3 Skip Line Ruled, 80 sht, 9.75"x7.75" (97227cs)
- Spectrum Books