Shop All Chemicals Starting with N
Spectrum
Nitric Acid, 2.5L
Mfr # N-170-2.5LTPV7F
Zoro # G7943509
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II
- Chemical Grade Lab
- Chemical Container Material Coated Glass
- Concentration 20%
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # N-170-2.5LTPV7F
- Zoro # G7943509
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Nitric Acid |
Shipping Restrictions | UN2031, Nitric Acid, Solution, 8, PG II |
Chemical Grade | Lab |
Chemical Container Material | Coated Glass |
Concentration | 20% |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Nitric Acid, Concentration 20 Percent, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric acid, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- LAMOTTE Water Testing Kit, Bleach (7105-03)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Nystatin, 5g (N82020-5.0)
- TCI AMERICAS Nitromethane, 500ML, CAS 75-52-5 (N0239-500ML)
- Spectrum Chemicals Starting with N