Shop All Chemicals Starting with S
Spectrum
NaOH, 0.5 N Aqs Sltn, 4L, Pls
Mfr # S-360-4LTPL
Zoro # G7946491
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG III
- Shelf Life 24 mo
- Chemical Grade Lab
- Chemical Container Type Jug
- Chemical Container Size 4 L
Product Information
- Brand Spectrum
- MFR # S-360-4LTPL
- Zoro # G7946491
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide, Aqueous Solution |
Shipping Restrictions | UN1824, Sodium Hydroxide, Solution, 8, PG III |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Type | Jug |
Chemical Container Material | Plastic |
Special Information | (N/2) |
Concentration | 0.5 N |
Description
Sodium Hydroxide, Aqueous Solution, Concentration 0.5 N, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG III, Special Information (N/2)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- LAB SAFETY SUPPLY Swab, Foam, Flex Tip, PK100 (22CW84)
- CORNING PYREX Tall Form Berzelius Beakers, PK 12 (1060-300)
- UNITED SCIENTIFIC Spray Bottles, PET, 16 oz, PK8 (UNSBOT-16OZ-PK/8)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- Spectrum Chemicals Starting with S