Shop All Chemicals Starting with S
Spectrum
NaOH, 0.100 N Sltn, APHA, 4L Plas
Mfr # S-340-4LTPL
Zoro # G7980730
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Material Plastic
- Chemical Container Size 4 L
- Chemical Container Type Jug
- Concentration 0.100 N
Product Information
- Brand Spectrum
- MFR # S-340-4LTPL
- Zoro # G7980730
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide, Solution |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Container Type | Jug |
Concentration | 0.100 N |
Special Information | (N/10) |
Shipping Restrictions | Chemical Not Regulated for Transport |
APHA | APHA |
Shelf Life | 24 mo |
Description
Sodium Hydroxide, Solution, Concentration 0.100 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information (N/10)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- Spectrum Chemicals Starting with S