Shop All Chemicals Starting with M
Spectrum
Mnbsc Sodm Phspht, Anhdrs, USP, 500g
Mfr # SO187-500GM
Zoro # G8091041
$69.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Shelf Life 24 mo
- CAS Number 7558-80-7
Product Information
- Brand Spectrum
- MFR # SO187-500GM
- Zoro # G8091041
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | Monobasic Sodium Phosphate, Anhydrous, USP |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 7558-80-7 |
Molecular Weight | 119.98 |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | NaH2PO4 |
Description
Monobasic Sodium Phosphate, Anhydrous, USP, CAS Number 7558-80-7, Molecular Weight 119.98, Chemical Formula NaH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- QORPAK Bottle, 4 oz, 22-400, PK24 (GLC-01138)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- SPECTRUM Methyl Arachidate, 25g (A0900-25G)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- SPECTRUM Mannitol, Pwdr, USP, 125g (MA165-125GM)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- RPI Murashige and Skoog (M10600-25.0)
- Spectrum Chemicals Starting with M