Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 4L
Mfr # L1009-4LTPL55
Zoro # G8013883
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 90.1
- Chemical Container Material Plastic
- CAS Number 50-21-5
- Chemical Grade FCC
- Chemical Container Size 4 L
Product Information
- Brand Spectrum
- MFR # L1009-4LTPL55
- Zoro # G8013883
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 4 L |
Details
Item | Lactic Acid |
Molecular Weight | 90.1 |
Chemical Container Material | Plastic |
CAS Number | 50-21-5 |
Chemical Grade | FCC |
Chemical Container Type | Jug |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Chemical Formula | C3H6O3 |
Shelf Life | 24 mo |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF050)
- SPX Plug Homogenising Valve (J125413)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- Spectrum Chemicals Starting with L