Shop All Chemicals Starting with H
Spectrum
L-Histidine, USP, 25g
Mfr # H1021-25GM
Zoro # G8027877
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H9N3O2
- CAS Number 71-00-1
- Shelf Life 24 mo
- Molecular Weight 155.15
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # H1021-25GM
- Zoro # G8027877
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | L-Histidine, USP |
Chemical Formula | C6H9N3O2 |
CAS Number | 71-00-1 |
Shelf Life | 24 mo |
Molecular Weight | 155.15 |
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Description
L-Histidine, USP, CAS Number 71-00-1, Molecular Weight 155.15, Chemical Formula C6H9N3O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Propeller, Dayton, For 484X40 (9001659)
- CONTROL CO Traceable Waterproof Food Thermometer (4420)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- Spectrum Chemicals Starting with H