Shop All Chemicals Starting with K
Spectrum
Kaolin, Pwdr, USP, 2.5kg
Mfr # KA105-2.5KG
Zoro # G7950019
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Chemical Container Size 2.5kg
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Drum
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # KA105-2.5KG
- Zoro # G7950019
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 2.5kg |
Details
Item | Kaolin, Powder, USP |
Chemical Grade | USP |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Drum |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
CAS Number | 1332-58-7 |
Description
Kaolin, Powder, USP, CAS Number 1332-58-7, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Spectrum Chemicals Starting with K