Shop All Chemicals Starting with P
Spectrum
K Iodide, Crstl, Rgnt, ACS, 2.5kg
Mfr # P1335-2.5KGGL
Zoro # G8090028
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Special Information Free Flowing
- Molecular Weight 166
- Chemical Formula KI
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # P1335-2.5KGGL
- Zoro # G8090028
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Potassium Iodide, Crystal, Reagent, ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Special Information | Free Flowing |
Molecular Weight | 166 |
Chemical Formula | KI |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
CAS Number | 7681-11-0 |
Description
Potassium Iodide, Crystal, Reagent, ACS, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Free Flowing
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 15mL Cap, PK1000 (73500-16100)
- ZYMO RESEARCH One-Way Luer-Lock Clear Stopcock, 20 pack (ZS7001)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- Spectrum Chemicals Starting with P