Shop All Chemicals Starting with I
Spectrum
Isopropyl Myristate, NF, 200
Mfr # IS145-200LTBL
Zoro # G8014531
product price: $4,035.99
/ea
Free Shipping & Returns
$4,035.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Chemical Container Size 200 L
- Chemical Formula C17H34O2
- Molecular Weight 270.45
- Chemical Grade NF
Product Information
- Brand Spectrum
- MFR # IS145-200LTBL
- Zoro # G8014531
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 200 L |
Details
Item | Isopropyl Myristate, NF |
Chemical Container Type | Drum |
Chemical Formula | C17H34O2 |
Molecular Weight | 270.45 |
Chemical Grade | NF |
CAS Number | 110-27-0 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Metal |
Shelf Life | 24 mo |
Description
Isopropyl Myristate, NF, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 200 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN7)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI IPTG, 200 G (I56000-200.0)
- Spectrum Chemicals Starting with I