Shop All Chemicals Starting with I
Spectrum
Isobutyl Acetate, 500mL
Mfr # A0034-500ML
Zoro # G8195737
product price: $40.89
/ea
$40.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1213, IsoButyl Acetate, 3, PG II
- CAS Number 110-19-0
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Molecular Weight 116.16
Product Information
- Brand Spectrum
- MFR # A0034-500ML
- Zoro # G8195737
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Description
Isobutyl Acetate, CAS Number 110-19-0, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1213, IsoButyl Acetate, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI IPTG, 200 G (I56000-200.0)
- Spectrum Chemicals Starting with I