Shop All Chemicals Starting with I
Spectrum
Isoamyl Acetate, 500mL
Mfr # A0033-500ML
Zoro # G8197572
$56.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Molecular Weight 130.18
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
Product Information
- Brand Spectrum
- MFR # A0033-500ML
- Zoro # G8197572
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isoamyl Acetate |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | 130.18 |
Chemical Container Type | Bottle |
CAS Number | 123-92-2 |
Chemical Formula | C7H14O2 |
Shipping Restrictions | UN1104, Amyl acetate, 3, PG III |
Shelf Life | 24 mo |
Description
Isoamyl Acetate, CAS Number 123-92-2, Molecular Weight 130.18, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl Acetate, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINCARNATION 2 Pint White Plastic Feed Scoops (RE336078)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI IPTG, 200 G (I56000-200.0)
- Spectrum Chemicals Starting with I