Shop All Tags
Spectrum
Identification Tag, Gray, 4inHx2inW
Mfr # 37083
Zoro # G2096300
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Height 4 in
- Width 2 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 4 in |
Width | 2 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Trico logo, phone number and web address, Height 4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language No Text, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 9, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Trico Logo, Preprinted Legend Phone Number and Email Address
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Load Banner, 18 in Height, 84 in Width (67499)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray (CWKPK-58-010)
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- SPECTRUM Identification Tag, Green, 4inHx2inW (37078)
- SPECTRUM Identification Tag, Tan, 4inHx2inW (37082)
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- Spectrum Tags