Shop All Tags
Spectrum
Identification Tag, Dark Green, 4inHx2inW
Mfr # 37081
Zoro # G2096328
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Height 4 in
- Width 2 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 4 in |
Width | 2 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Trico logo, phone number and web address, Height 4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language No Text, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 7, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Trico Logo, Preprinted Legend Phone Number and Email Address
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8511PA1-A)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- SPECTRUM Identification Tag, Tan, 4inHx2inW (37082)
- SPECTRUM Identification Tag, Gray, 4inHx2inW (37083)
- SPECTRUM Identification Tag, Orange, 4inHx2inW (37076)
- ACCUFORM Number Tags, 1-1/2", Round, 176to200, PK25 (TDL158)
- Spectrum Tags