Shop All Chemicals Starting with H
Spectrum
Hydrous Benzoyl Peroxide, USP, 500g
Mfr # BE156-500GM
Zoro # G7924082
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN3104, Organic Peroxide Type C, Solid (Benzoyl Peroxide), 5.2, PG II
- Special Information Contains About 26% Water For The Purpose Of Reducing Flammability And Sensitivity, Care Must Be Taken To Prevent Drying
- Chemical Grade USP
- Chemical Formula C14H10O4
- Chemical Container Size 500 g
Product Information
- Brand Spectrum
- MFR # BE156-500GM
- Zoro # G7924082
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Hydrous Benzoyl Peroxide, USP |
Shipping Restrictions | UN3104, Organic Peroxide Type C, Solid (Benzoyl Peroxide), 5.2, PG II |
Special Information | Contains About 26% Water For The Purpose Of Reducing Flammability And Sensitivity, Care Must Be Taken To Prevent Drying |
Chemical Grade | USP |
Chemical Formula | C14H10O4 |
Shelf Life | 6 mo |
Chemical Container Material | Plastic |
Molecular Weight | 242.23 |
CAS Number | 94-36-0 |
Chemical Container Type | Bottle |
Description
Hydrous Benzoyl Peroxide, USP, CAS Number 94-36-0, Molecular Weight 242.23, Chemical Formula C14H10O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Shelf Life 6 mo, Shipping Restrictions UN3104, Organic Peroxide Type C, Solid (Benzoyl Peroxide), 5.2, PG II, Special Information Contains About 26 Percent Water For The Purpose Of Reducing Flammability And Sensitivity, Care Must Be Taken To Prevent Drying
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- GLOBE SCIENTIFIC Test Tube With Rim, 12mL, 100mm L, PK2000 (111040)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Spectrum Chemicals Starting with H