Shop All Chemicals Starting with H
Spectrum
Hydrochloric Acid, 500mL
Mfr # HY106-500MLGL51
Zoro # G8049811
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7647-01-0
- Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Formula HCl
Product Information
- Brand Spectrum
- MFR # HY106-500MLGL51
- Zoro # G8049811
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrochloric Acid |
CAS Number | 7647-01-0 |
Shipping Restrictions | UN1789, Hydrochloric acid, solution, 8, PG II |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Formula | HCl |
Molecular Weight | 36.46 |
Special Information | DEA List 2 chemical. |
Chemical Container Type | Bottle |
Chemical Grade | FCC |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II, Special Information DEA List 2 chemical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- WHEATON Pistol Handle, Integeral Lock, 0.3mL (W853008)
- ILC Replacement For BECKMAN ALTEX A23778 (A23778)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Spectrum Chemicals Starting with H