Shop All Chemicals Starting with H
Spectrum
Hydrochloric Acid, 4L, PK4
Mfr # H1040-4LTPV97
Zoro # G7984547
product price: $323.99
/pk 4, $81.00/ea
Free Shipping & Returns
$323.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information DEA List 2 chemical.
- Chemical Container Type Bottle
- Chemical Formula HCl
- Shelf Life 24 mo
- Chemical Container Material Coated Glass
Product Information
- Brand Spectrum
- MFR # H1040-4LTPV97
- Zoro # G7984547
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Item | Hydrochloric Acid |
Special Information | DEA List 2 chemical. |
Chemical Container Type | Bottle |
Chemical Formula | HCl |
Shelf Life | 24 mo |
Chemical Container Material | Coated Glass |
Molecular Weight | 36.46 |
Shipping Restrictions | UN1789, Hydrochloric acid, solution, 8, PG II |
Chemical Grade | Technical |
CAS Number | 7647-01-0 |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II, Special Information DEA List 2 chemical., Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Spectrum Chemicals Starting with H