Shop All Toilet Paper Dispensers & Holders
Spectrum
Holder Paper Towel Clear
Mfr # 40250
Zoro # G1758404
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Mounting Wall
- Dispenser Width 12.2 in
Product Information
- Brand Spectrum
- MFR # 40250
- Zoro # G1758404
- UPC # 10591402503
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 12.2 in |
Dispenser Height | 1.97 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Dispenser Mounting | Wall |
Description
Free up valuable counter space by mounting your paper towels on the wall or cabinet with the wall mount paper towel holder by spectrum. Great for use in areas where counter space is limited such as kitchens dorm rooms garages workshops and more. Made of virtually unbreakable plastic this paper towel holder features a timeless design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- IMPACT PRODUCTS IMP260 26 qt. Steel Metal Mop Bucket (IMP 260)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- SPECTRUM Holder Paper Towel White (40200)
- MOEN Voss Pivoting Paper Holder in Matte Black (YB5108BL)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Stainless Dispenser (09606), Stainless, 10.13" x 7.13" x 6.38" (Qty 1) (09606)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- Spectrum Toilet Paper Dispensers & Holders