Shop All Chemicals Starting with H
Spectrum
Heptane, 500mL
Mfr # H0088-500ML
Zoro # G8240893
product price: $56.59
/ea
$56.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shipping Restrictions UN1206, Heptane, 3, PG II
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight 100.2
Product Information
- Brand Spectrum
- MFR # H0088-500ML
- Zoro # G8240893
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Heptane |
Chemical Grade | Reagent |
Shipping Restrictions | UN1206, Heptane, 3, PG II |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 100.2 |
Chemical Container Material | Clear Glass |
Chemical Formula | C7H16 |
CAS Number | 142-82-5 |
Description
Heptane, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H