Shop All Chemicals Starting with H
Spectrum
H2O2, 35 Pct Sltn, Technical, 500mL, Pls
Mfr # H1075-500MLPL
Zoro # G8049723
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 7722-84-1
- Chemical Container Size 500 mL
- Molecular Weight 34.01
- Chemical Container Material Plastic
Product Information
- Brand Spectrum
- MFR # H1075-500MLPL
- Zoro # G8049723
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrogen Peroxide, Technical |
Shelf Life | 24 mo |
CAS Number | 7722-84-1 |
Molecular Weight | 34.01 |
Chemical Container Material | Plastic |
Chemical Grade | Technical |
Chemical Container Type | Bottle |
Special Information | Contains Stabilizer |
Shipping Restrictions | UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II |
Chemical Formula | H2O2 |
Concentration | 35% |
Description
Hydrogen Peroxide, Technical, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Special Information Contains Stabilizer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2121-50)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H